Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.204 to 0.228
Mfr # 2426-5D5
Zoro # G0141712
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .205-.228 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-5D5
- Zoro # G0141712
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .205-.228 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Finish | Unfinished |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Measuring Range (In./mm) | 5.200 to 5.800mm |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Arbor, 1/2-20rh (3ZN16)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- DURSTON MFG Durston Mfg VMV512 10 Slot Stubby Wrench Rack (VMV512)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- Insize Precision Measuring Tools