Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.185 to 0.208
Mfr # 2427-5
Zoro # G1184189
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .185-.209 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-5
- Zoro # G1184189
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .185-.209 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Includes | Case |
Number of Pieces | 1 |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 4.700 to 5.300mm |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- MILWAUKEE TOOL Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc (48-22-9010, 48-22-9008, 48-22-9004)
- WESTWARD Socket Extension Set 1/2" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR09)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- Insize Precision Gauges & Accessories