Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.185 to 0.208
Mfr # 2426-5
Zoro # G1183680
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .185-.209 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-5
- Zoro # G1183680
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .185-.209 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Measuring Range (In./mm) | 4.700 to 5.300mm |
Material | Steel |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive Heavy Duty 200-1000 ft-lb Adjustable Torque Wrench (60294)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- MAKITA 1/2" Keyless Drill Chuck (763191-5)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MITUTOYO Cg, 60AX (511-702)
- Insize Precision Measuring Tools