Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.163 to 0.307
Mfr # 2429-E7D5
Zoro # G1195693
product price: $2,953.99
/ea
Free Shipping & Returns
$2,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .163-.307 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2429-E7D5
- Zoro # G1195693
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.163 in to 0.307 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.307 in, Minimum Measurement - Inch 0.163 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Steel, Includes Case Yes, Series 2429, Compatible Dial Graduations 0.00005 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- STARRETT Multi Purpose Wood And Metal Cutting, Bi-Metal Unique, Jig Saw Blades, 2" X 3/16 X .040 X 14 Tpi, 5Pk (BU214S)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440N)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- Insize Precision Measuring Tools