Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.163 to 0.188
Mfr # 2427-4D5
Zoro # G1184003
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .163-.189 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-4D5
- Zoro # G1184003
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .163-.189 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Number of Pieces | 1 |
Number of Leaves | 0 |
Measuring Range (In./mm) | 4.150 to 4.800mm |
Finish | Unfinished |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- Insize Hole, Drill, Bore, and Wire Gauges