Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.163 to 0.188
Mfr # 2426-4D5
Zoro # G1183629
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .163-.189 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 4.150 to 4.800mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-4D5
- Zoro # G1183629
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .163-.189 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 4.150 to 4.800mm |
Material | Steel |
Number of Pieces | 1 |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Finish | Unfinished |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- MITUTOYO SBM- (568-467)
- Insize Hole, Drill, Bore, and Wire Gauges