Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.149 to 0.165
Mfr # 2427-4
Zoro # G1184055
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .150-.165 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-4
- Zoro # G1184055
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .150-.165 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 3.800 to 4.200mm |
Number of Leaves | 0 |
Finish | Unfinished |
Number of Pieces | 1 |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® DTAPKIT Drill/Tap Kit (DTAPKIT)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- Insize Precision Gauges & Accessories