Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.149 to 0.165
Mfr # 2426-4
Zoro # G1183705
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .150-.165 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-4
- Zoro # G1183705
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .150-.165 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Includes | Case |
Measuring Range (In./mm) | 3.800 to 4.200mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Finish | Unfinished |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- WOLFCRAFT Portable Multi-Angle Drill Guide with Drill Chuck (4525404)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- Insize Precision Gauges & Accessories