Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.139 to 0.155
Mfr # 2427-3D75
Zoro # G1183960
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .140-.156 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Measuring Range (In./mm) 3.550 to 3.950mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-3D75
- Zoro # G1183960
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .140-.156 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 3.550 to 3.950mm |
Finish | Unfinished |
Number of Pieces | 1 |
Number of Leaves | 0 |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357108)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/8" X (1614)
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- Insize Precision Gauges & Accessories