Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.139 to 0.155
Mfr # 2426-3D75
Zoro # G1183610
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .140-.156 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-3D75
- Zoro # G1183610
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .140-.156 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Number of Pieces | 1 |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Measuring Range (In./mm) | 3.550 to 3.950mm |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (306)
- KRAFT TOOL Pool Trowel, Pro-Form, 13-5/8" Shank, 24x5" (CF297BPF)
- MILWAUKEE TOOL Hepa Filter (49-90-1952)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- Insize Hole, Drill, Bore, and Wire Gauges