Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.129 to 0.145
Mfr # 2427-3D5
Zoro # G1183951
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .130-.146 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-3D5
- Zoro # G1183951
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .130-.146 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Number of Pieces | 1 |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 3.300 to 3.700mm |
Number of Leaves | 0 |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300MZ/12)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- WESTWARD Combination Wrench, Metric, 11mm Size (1EYK1)
- WILLIAMS Williams Super Combo Wrench Set, Black, 7 pcs., SAE (WS-1170BSC)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Drill Angle Gauge (4842-1)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- Insize Precision Measuring Tools