Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.129 to 0.145
Mfr # 2426-3D5
Zoro # G1183559
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .130-.146 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-3D5
- Zoro # G1183559
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .130-.146 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Measuring Range (In./mm) | 3.300 to 3.700mm |
Finish | Unfinished |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK100 (DWANGFT100SET)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- Insize Precision Gauges & Accessories