Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.120 to 0.135
Mfr # 2426-3D25
Zoro # G1183699
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .120-.136 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-3D25
- Zoro # G1183699
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .120-.136 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Finish | Unfinished |
Number of Leaves | 0 |
Measuring Range (In./mm) | 3.050 to 3.450mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X25)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- Insize Precision Gauges & Accessories