Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.110 to 0.125
Mfr # 2427-3
Zoro # G1184091
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .110-.126 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-3
- Zoro # G1184091
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .110-.126 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Material | Steel |
Measuring Range (In./mm) | 2.800 to 3.200mm |
Number of Leaves | 0 |
Number of Pieces | 1 |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- Insize Precision Measuring Tools