Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.110 to 0.125
Mfr # 2426-3
Zoro # G1183732
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .110-.126 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-3
- Zoro # G1183732
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .110-.126 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Number of Leaves | 0 |
Finish | Unfinished |
Measuring Range (In./mm) | 2.800 to 3.200mm |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1/2 In, HSS, 4 Pc (37870)
- BIG HORN Brass Router Template Guide I.D. 17/32 Inch O.D. 5/8 Inch Replaces Porter Cable 42045 (19665)
- BIG HORN 5 Inch Contour Gauge (19064)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- Insize Hole, Drill, Bore, and Wire Gauges