Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.100 to 0.116
Mfr # 2427-2D75
Zoro # G1184030
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .100-.116 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-2D75
- Zoro # G1184030
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .100-.116 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Number of Leaves | 0 |
Number of Pieces | 1 |
Material | Steel |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 2.550 to 2.950mm |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 72T Sealed Head Ratchet (649931)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #28 (44298)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- POWERMATIC Belt/Disc Sander, 2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 230/460 V (1791292K)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- Insize Precision Gauges & Accessories