Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.100 to 0.116
Mfr # 2426-2D75
Zoro # G1183750
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .100-.116 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-2D75
- Zoro # G1183750
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .100-.116 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Material | Steel |
Finish | Unfinished |
Measuring Range (In./mm) | 2.550 to 2.950mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- BIG HORN Router Bit - 1/4 Inch Shank. 1/2 Inch O.D Cutter, 1/2 Inch Deep, 2-1/4 Inch Length (19656)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket (KTI-20717)
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- Insize Precision Measuring Tools