Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.090 to 0.106
Mfr # 2427-2D5
Zoro # G1184073
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .091-.106 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Measuring Range (In./mm) 2.300 to 2.700mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-2D5
- Zoro # G1184073
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .091-.106 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 2.300 to 2.700mm |
Number of Leaves | 0 |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Material | Steel |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- ERGODYNE Tall Black Polyester Wrench Roll Up (5873T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 15/16"-Spline (JSCR30)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- FOWLER X-Tender 35 - 160mm Dial Bore Gage Set (526462200)
- Insize Precision Measuring Tools