Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.090 to 0.078
Mfr # 2426-2D5
Zoro # G1183714
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .091-.106 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-2D5
- Zoro # G1183714
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .091-.106 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Measuring Range (In./mm) | 2.300 to 2.700mm |
Number of Pieces | 1 |
Finish | Unfinished |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- Insize Hole, Drill, Bore, and Wire Gauges