Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.080 to 0.096
Mfr # 2427-2D25
Zoro # G1184143
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .081-.096 in
- Probe Depth (In.) 0.669
- Graduations 3 micron, 4 micron
- Length (In.) 3.661
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-2D25
- Zoro # G1184143
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.669 |
Length (In.) | 3.661 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .081-.096 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Number of Pieces | 1 |
Measuring Range (In./mm) | 2.050 to 2.450mm |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 72x6" (CC046SR-01)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- Insize Hole, Drill, Bore, and Wire Gauges