Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.080 to 0.094
Mfr # 2426-2D25
Zoro # G1183635
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .081-.096 in
- Probe Depth (In.) 0.669
- Graduations 3 micron, 4 micron
- Length (In.) 3.661
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-2D25
- Zoro # G1183635
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.669 |
Length (In.) | 3.661 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .081-.096 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Number of Leaves | 0 |
Measuring Range (In./mm) | 2.050 to 2.450mm |
Finish | Unfinished |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 5-PIECE LONG TAPER PUNCH SET-VINYL POUCH (PLT 5.NP/VP)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- Insize Precision Gauges & Accessories