Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.070 to 0.086
Mfr # 2427-2
Zoro # G1184064
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .071-.087 in
- Probe Depth (In.) 0.669
- Graduations 3 micron, 4 micron
- Length (In.) 3.661
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-2
- Zoro # G1184064
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.669 |
Length (In.) | 3.661 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .071-.087 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Material | Steel |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 1.800 to 2.200mm |
Finish | Unfinished |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- MILWAUKEE TOOL 15/64" Thunderbolt Titanium Coated Drill Bit (48-89-2212)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Dial Bore Gauge (2322-60A)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- Insize Precision Measuring Tools