Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.070 to 0.086
Mfr # 2426-2
Zoro # G0141685
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .071-.087 in
- Probe Depth (In.) 0.669
- Graduations 3 micron, 4 micron
- Length (In.) 3.661
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-2
- Zoro # G0141685
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.669 |
Length (In.) | 3.661 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .071-.087 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 1.800 to 2.200mm |
Finish | Unfinished |
Number of Pieces | 1 |
Number of Leaves | 0 |
Material | Steel |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/4" (OE 1 1/4)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- Insize Precision Gauges & Accessories