Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.059 to 0.157
Mfr # 2429-E4
Zoro # G1195580
product price: $4,630.99
/ea
Free Shipping & Returns
$4,630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .059-.165 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Measuring Range (In./mm) 0.059 to 0.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2429-E4
- Zoro # G1195580
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.059 in to 0.165 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.165 in, Minimum Measurement - Inch 0.059 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Steel, Includes Case Yes, Series 2429, Compatible Dial Graduations 0.00005 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- BSC PREFERRED RSG-197 Safety Grip Utility Knife - Gray, 10PK (KN114)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #19 (C18072)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- Insize Precision Gauges & Accessories