Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.059 to 0.074
Mfr # 2427-1D75
Zoro # G1184119
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .059-.075 in
- Probe Depth (In.) 0.669
- Graduations 3 micron, 4 micron
- Length (In.) 3.661
- Measuring Range (In./mm) 1.500 to 1.900mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-1D75
- Zoro # G1184119
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.669 |
Length (In.) | 3.661 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .059-.075 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 1.500 to 1.900mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Material | Steel |
Includes | Case |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 10 (BP102-10PK)
- DRILL AMERICA 2-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/2-8)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Drill Angle Gauge (4842-1)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- Insize Precision Measuring Tools