Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.053 to 0.061
Mfr # 2426-1D4
Zoro # G0141755
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .054-.061 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2426-1D4
- Zoro # G0141755
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .054-.061 in |
Graduations | 3 micron, 4 micron |
Number of Pieces | 1 |
Material | Steel |
Number of Leaves | 0 |
Includes | Case |
Finish | Unfinished |
Measuring Range (In./mm) | 1.370 to 1.550mm |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" BIG HAWG w/Carbide Teeth (49-56-9225)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X30)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Digital Taper Gauge (1160-10)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- Insize Precision Measuring Tools