Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.050 to 0.057
Mfr # 2426-1D3
Zoro # G0141694
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .050-.057 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-1D3
- Zoro # G0141694
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .050-.057 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Material | Steel |
Number of Pieces | 1 |
Measuring Range (In./mm) | 1.270 to 1.450mm |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- PFERD 6" Three Square File - Bastard Cut (11097)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- MITUTOYO Micrometer, Groove (146-222)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- Insize Hole, Drill, Bore, and Wire Gauges