Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.046 to 0.053
Mfr # 2426-1D2
Zoro # G0141615
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .046-.053 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-1D2
- Zoro # G0141615
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .046-.053 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Finish | Unfinished |
Number of Pieces | 1 |
Measuring Range (In./mm) | 1.170 to 1.350mm |
Includes | Case |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 8 lb., 30" (34513)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-02)
- KNIPEX Precision Nippers, 5 In (78 31 125)
- PERFORMANCE TOOL 8-Pc Pro Style Sae Nut Driver Nut Driver Set, W30900 (W30900)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- Insize Precision Measuring Tools