Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.042 to 0.049
Mfr # 2426-1D1
Zoro # G0141624
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .042-.049 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Measuring Range (In./mm) 1.070 to 1.250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-1D1
- Zoro # G0141624
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .042-.049 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 1.070 to 1.250mm |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Number of Pieces | 1 |
Material | Steel |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- RHINO Channel Post Adapter, 2-2 3/4#, PD55 (070618)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- FRED V FOWLER CO Electronic Cylinder Bore (74-646-401)
- Insize Precision Measuring Tools