Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.037 to 0.045
Mfr # 2426-1
Zoro # G0141563
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .037-.045 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-1
- Zoro # G0141563
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .037-.045 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Material | Steel |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 0.037 to 0.045 |
Finish | Unfinished |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- REGAL CUTTING TOOLS 1/4-20 H6 Bottom Met-Flo Tap (010371AS)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Dial Bore Gauge (2322-60A)
- MITUTOYO Gage, Us Standard (950-203)
- Insize Hole, Drill, Bore, and Wire Gauges