Shop All Caliper Accessories
Insize
Depth Stop For Calipers
Mfr # 6143
Zoro # G2551223
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1124, 1526, 1520, 1176, 1178, 1120, 1121, 1187, 1185 Series
- Includes 1 Pair
- Compatible with Manufacturer Model No. INSIZE 1120, INSIZE 1121, INSIZE 1124, INSIZE 1176, INSIZE 1178, INSIZE 1185, INSIZE 1187, INSIZE 1520, INSIZE 1526
- Type Caliper Accessory Depth Stop
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6143
- Zoro # G2551223
- Country of Origin China
- Category Caliper Accessories
Details
Item | Caliper Depth Stop |
For Use With | 1124, 1526, 1520, 1176, 1178, 1120, 1121, 1187, 1185 Series |
Includes | 1 Pair |
Compatible with Manufacturer Model No. | INSIZE 1120, INSIZE 1121, INSIZE 1124, INSIZE 1176, INSIZE 1178, INSIZE 1185, INSIZE 1187, INSIZE 1520, INSIZE 1526 |
Type | Caliper Accessory Depth Stop |
Application | Manufacturing, Metal Working, Quality Control |
Description
Caliper Depth Stop, Compatible with Manufacturer Model No. INSIZE 1120, INSIZE 1121, INSIZE 1124, INSIZE 1176, INSIZE 1178, INSIZE 1185, INSIZE 1187, INSIZE 1520, INSIZE 1526, For Use With 1124, 1526, 1520, 1176, 1178, 1120, 1121, 1187, 1185 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- LENOX Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide, Tri-Master Series (89464TRB195945)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- STANLEY Flex Putty Knife, 1-1/4" (28-540)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MOORE & WRIGHT Engineers Square Grade B 3" (4003)
- HHIP Center Line Gage Set For 10 & 12" Calipers (4100-0041)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- Insize Precision Measuring Tools