Shop All Depth Gauges
Insize
Depth Micrometer, 4" L Base, Flat Anvil
Mfr # 3241-6
Zoro # G6285233
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 6 in
- Resolution 0.001 in
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3241-6
- Zoro # G6285233
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Dimension Type | Inch |
Rod Diameter | 0.177 in |
Description
Mechanical Depth Micrometer, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/-0.00012 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 6, Operation Type Mechanical, Rod Diameter 0.177 in, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Features Better Rod Accuracy, Includes Rods with Flat End, Lock Nut Type Screw, Maximum Measurement - Inch 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- MAKITA 5" Disc Sander (GV5010)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- INSIZE Electronic Depth Gage (1147-150)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- INSIZE Electronic Hook Depth Gage (1142-150A)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- INSIZE Electronic Depth Gage (1141-150A)
- STARRETT Depth Gage (449BZ-3R)
- Insize Depth Gauges