Shop All Micrometers
Insize
Depth Micrometer, 4" L Base, Flat Anvil
Mfr # 3241-3
Zoro # G6630808
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 3"
- Features Accuracy +/-0.00012"
- Includes Rods with Flat End
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3241-3
- Zoro # G6630808
- Country of Origin China
- Category Micrometers
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Rod Diameter | 0.177 in |
Dimension Type | Inch |
Description
Mechanical Depth Micrometer, Range 0 in to 3 in, Resolution 0.001 in, Accuracy +/-0.00012 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 3, Operation Type Mechanical, Rod Diameter 0.177 in, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Features Better Rod Accuracy, Includes Rods with Flat End, Lock Nut Type Screw, Maximum Measurement - Inch 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, M4, For Use With 5TUW4 (5TUX1)
- BOJO TOOLS Angled Tip Micro Scraper Kit (MST2-3KIT-XNGL)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- Insize Precision Measuring Tools