Shop All Depth Gauges
Insize
Depth Micrometer, 4" L Base, Flat Anvil
Mfr # 3241-1
Zoro # G6243157
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 1 in
- Resolution 0.001 in
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3241-1
- Zoro # G6243157
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Rod Diameter | 0.177 in |
Dimension Type | Inch |
Description
This INSIZE Depth Micrometer has a 4" L base, flat anvil and is perfect for measuring depths up to 1 in. With top-installing rods, the depth gauge provides increased stability. The 0 in to 1 in range makes it easy to measure small features with ease. The 0.001 resolution means you can measure dimensions with greater accuracy. This full base style has a rod diameter of 0.177 in., which allows you to move the micrometer over the object easily without damaging it. If you are looking for an accurate depth gauge that will last, this INSIZE Depth Micrometer is the ideal choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ9)
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- INSIZE Dial Depth Gage (2341-2E2)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- INSIZE Mini Electronic Depth Gage (1140-50)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- MITUTOYO Dial Depth Gage (7212A)
- Insize Measuring and Layout Tools