Shop All Parallels
Insize
Demo Sample
Mfr # ISP-A5000-DEMO
Zoro # G6579988
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projector Accessory
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISP-a5000 Series
- Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
- Accessory Type Profile Projector Demo Sample
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Profile Projector Demo Sample |
Type | Projector Accessory |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISP-a5000 Series |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Accessory Type | Profile Projector Demo Sample |
Description
Profile Projector Demo Sample, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- STRAIT-FLEX Drywall Shim (DS-45)
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 1/2 X 6" 4 Pair Parallel Set (3900-3014)
- STARRETT Parallels Set (S384-2Z)
- HHIP 1/8 X 1-3/8 X 6 Parallel (3900-3068)
- Insize Set Up & Alignment Tools