Shop All Precision Measuring Accessories
Insize
Data Output Cable
Mfr # 7302-SPC3A
Zoro # G2549841
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cable
- Application Manufacturing, Metal Working, Quality Control
- Output End Connection Type USB
- Supports Keyboard Output Yes
- Compatible Output Devices Computer with USB Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7302-SPC3A
- Zoro # G2549841
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Cable Length | 100 in |
Details
Item | Data Output Cable |
Type | Cable |
For Use With | Digital Indicators, Digital Protractor |
Application | Manufacturing, Metal Working, Quality Control |
Output End Connection Type | USB |
Supports Keyboard Output | Yes |
Compatible Output Devices | Computer with USB Port |
Requires Additional Software | No |
Brand and Series | Insize |
Instrument Connection Type | Mini USB |
Description
Data Output Cable, Brand and Series Insize, Cable Length 100 in, For Use With Digital Indicators, Digital Protractor, Instrument Connection Type Mini USB, Output End Connection Type USB, Requires Additional Software No, Supports Keyboard Output Yes, Compatible Output Devices Computer with USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- DE-STA-CO Latch Plate (385102)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 1/2x18IN (C20497)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- Insize Precision Measuring Tools