Shop All Precision Measuring Accessories
Insize
Data output Cable
Mfr # 7302-22
Zoro # G003659578
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electronic Calipers (Range Less Than40"), Electronic Height Gages
- Cable Length 2.5 m
- Supports Keyboard Output Yes
- Brand and Series INSIZE 7302
- Instrument Connection Type Micro USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7302-22
- Zoro # G003659578
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Cable Length | 2.5 m |
Details
Item | Data output Cable |
For Use With | Electronic Calipers (Range Less Than40"), Electronic Height Gages |
Supports Keyboard Output | Yes |
Brand and Series | INSIZE 7302 |
Instrument Connection Type | Micro USB |
Output End Connection Type | USB |
Description
Data output Cable, Brand and Series INSIZE 7302, Cable Length 2.5 m, For Use With Electronic Calipers (Range less than 40 In.), Electronic Height Gages, Instrument Connection Type Micro USB, Output End Connection Type USB, Supports Keyboard Output Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Hole Cutter Master Kit Fractional (11085)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11)
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- INSIZE Depth Base Attachment (6140)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Scriber (7150-SC9)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Extension Base, 12" L (6141-320)
- POWERBUILT 2Pc Contour Gauge with Lock (240353)
- Insize Precision Measuring Tools