Shop All Micrometers
Insize
Cylindrical Micrometer, Cylindrical Anvil
Mfr # 3261-1C
Zoro # G6268153
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Measure Wall Thickness of Tubes, Carbide Spindle Tip
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3261-1C
- Zoro # G6268153
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Cylindrical Anvil Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Cylindrical, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Measure Wall Thickness Of Tubes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points (45445)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5210)
- GEDORE Puller, 3-Arm Pattern, XS Legs, 50 x 70mm (1.19/0XS)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Ball Spherical Face Micrometer (4510-2310)
- Insize Micrometers