Shop All Micrometers
Insize
Cylindrical Micrometer, Cylindrical Anvil
Mfr # 3261-1
Zoro # G6304632
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Measure Wall Thickness of Tubes, Carbide Spindle Tip
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3261-1
- Zoro # G6304632
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Cylindrical Anvil Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Measure Wall Thickness Of Tubes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- AJAX TOOL WORKS Kwik Cutter (A932)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- INSIZE Disk Micrometer, Ratchet Thimble (3282-2)
- INSIZE Internal Micrometer (3127-E3)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- Insize Micrometers & Sets