Shop All Micrometers
Insize
Cylindrical Anvil Tube Micrometer
Mfr # 3261-2B
Zoro # G6287920
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Measure Wall Thickness of Tubes, Carbide Spindle Tip
- Includes Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3261-2B
- Zoro # G6287920
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.138 in x 0.315 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Digital Tube Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00025 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Cylindrical, Anvil Size 0.138 in x 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 0.256 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (ZWEDC1418MAT-5' 4-1/2)
- STRONG ARM Irwin Retractable Utility Knife In Hi-Vis Orange (2082300)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- Insize Micrometers & Sets