Shop All Micrometers
Insize
Crimp Height Micrometer, Flat Anvil
Mfr # 3266-1B
Zoro # G6264671
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Measure the Height of Crimp Contact
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3266-1B
- Zoro # G6264671
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Crimp Height Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Measure Height Of Crimp Contact, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI (333-258159.000)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-143)
- Insize Precision Measuring Tools