Shop All Hardness Testers
Insize
Couplant, 5.71" L x 3.35" W x 2.56" H
Mfr # ISH-KNOOP
Zoro # G0134581
original price:
$500.99
6% off
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.05 in
- Width 2.17 in
- Height 0.79 in
- For Use With Digital Vickers Hardness Tester
- Accessory Type Knoop Indenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISH-KNOOP
- Zoro # G0134581
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 2.05 in |
Width | 2.17 in |
Height | 0.79 in |
Details
Item | Knoop Indenter |
For Use With | Digital Vickers Hardness Tester |
Accessory Type | Knoop Indenter |
Description
Knoop Indenter, Height 0.79 in, Length 2.05 in, Width 2.17 in, For Use With Digital Vickers Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- Insize Measuring and Layout Tools