Shop All Bench and Floor Scales
Insize
Counting Scales, 20G, 30Kg
Mfr # 8101-30
Zoro # G400455254
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Display LCD
- Power Source Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA)
- Range 20g to 30kg
- Operating Temperature 14 to 104°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8101-30
- Zoro # G400455254
- UPC # 6940561905113
- Country of Origin Unknown
- Category Bench and Floor Scales
Details
Capacity | 30 kg |
Scale Graduations | 1.0g |
Scale Display | LCD |
Power Source | Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA) |
Range | 20g to 30kg |
Operating Temperature | 14 to 104°F |
Description
Counting Scales, 20G,30Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic KX-P150 (EA) (R6430)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- MILWAUKEE TOOL Markers, 12 PK (48-22-3150)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- OHAUS Digital Compact Bench Scale 3kg Capacity (V71P3T)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- Insize Bench and Floor Scales