Shop All Digital Scale Units
Insize
Counter, 11-39/64" L, 7-15/64" Height
Mfr # ISL-DR3
Zoro # G7133292
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11-39/64"
- Depth 1-49/64"
- Height 7-15/64"
- For Use With Series Linear Scales
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISL-DR3
- Zoro # G7133292
- Country of Origin China
- Category Digital Scale Units
Dimensions
Length | 11-39/64" |
Depth | 1-49/64" |
Height | 7-15/64" |
Overall Height | 7 15/64 in |
Overall Width | 11.6094 in |
Overall Depth | 1 49/64 in |
Details
Item | Digital Readout |
Type | 3 Axis |
For Use With | Series Linear Scales |
Mounting | Bracket |
Application | Metalworking |
Includes | Ground Lead, Mounting Bracket, RS232C Cable, Software CD for RS232C |
Power Source | 110/220V, 50/60Hz |
Display Type | Digital |
Number of Axes | 3 |
Resolution | 0.000002 in, 0.000005 in, 0.00001 in, 0.00002 in, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.001 in, 0.002 in |
Connection Type | RS232C Cable |
Color Display | Yes |
Voltage | 110/220 |
Negative Sign | Yes |
Frequency | 50/60 Hz |
Features | 1/2 Calculation, ABS/INC Conversion, Addition of 2-Scale Data, BCD Code Out, Bolt-Hole Circle Machining, Counting Direction Setting, Detecting Ri, Expansion/Contraction Coefficient Setting, Inch/mm Conversion, Linearity Error Compensation, Preset, Ramp Circle Machining, Resolution Setting, RS232C Interface Unit, Smoothing, Zero Setting |
Number of Display Digits | 8 |
Description
Digital Readout, Resolution 0.000002 in, 0.000005 in, 0.00001 in, 0.00002 in, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.001 in, 0.002 in, Number of Axes 3, Display Type Digital, Overall Height 7 15/64 in, Overall Width 11.6094 in, Application Metalworking, Color Display Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 X 7 X 6" Webbed Slotted Angle Plate (3402-0311)
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- GEARWRENCH 11/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86440)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- Insize Digital Scale Units