Shop All Digital Scale Units
Insize
Counter, 11-39/64" L, 7-15/64" Height
Mfr # ISL-DR2
Zoro # G7123538
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-39/64"
- Depth 1-49/64"
- Height 7-15/64"
- Application Metalworking
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-DR2
- Zoro # G7123538
- Country of Origin China
- Category Digital Scale Units
Dimensions
Length | 11-39/64" |
Depth | 1-49/64" |
Height | 7-15/64" |
Overall Height | 7 15/64 in |
Overall Width | 11.6094 in |
Overall Depth | 1 49/64 in |
Details
Item | Digital Readout |
Type | Standard-2 Axis |
Application | Metalworking |
Mounting | Bracket |
For Use With | Series Linear Scales: ISL-A1, ISL-A5, ISL-B5 Series |
Power Source | 110/220V, 50/60Hz |
Includes | Ground Lead, Mounting Bracket, RS232C Cable, Software CD for RS232C |
Connection Type | RS232C Cable |
Frequency | 50/60 Hz |
Color Display | Yes |
Number of Display Digits | 8 |
Voltage | 110/220 |
Display Type | Digital |
Number of Axes | 2 |
Features | 1/2 Calculation, ABS/INC Conversion, Addition of 2-Scale Data, BCD Code Out, Bolt-Hole Circle Machining, Counting Direction Setting, Detecting Ri, Expansion/Contraction Coefficient Setting, Inch/mm Conversion, Linearity Error Compensation, Preset, Ramp Circle Machining, Resolution Setting, RS232C Interface Unit, Smoothing, Zero Setting |
Resolution | 0.000002 in, 0.000005 in, 0.00001 in, 0.00002 in, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.001 in, 0.002 in |
Description
Digital Readout, Resolution 0.000002 in, 0.000005 in, 0.00001 in, 0.00002 in, 0.00005 in, 0.0001 in, 0.0002 in, 0.0005 in, 0.001 in, 0.002 in, Number of Axes 2, Display Type Digital, Overall Height 7 15/64 in, Overall Width 11.6094 in, Application Metalworking, Color Display Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- WESTWARD 13/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL75)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- Insize Digital Scale Units