Shop All Precision Measuring Tool Kits
Insize
Contour Measuring Machine, X Axis 7.87", Z Axis 1.97"
Mfr # ISQ-PGS200
Zoro # G200462599
product price: $65,429.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$65,429.99
Free 30-Day Returns
Key Features
- Range per Revolution (In.) X: 7.87 in / Z: 1.97 in
- Power Supply 110-240V, 50-60 Hz
- Display Digital
- Graduations X :0.02 in, Z: 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISQ-PGS200
- Zoro # G200462599
- UPC # 6928640381546
- Country of Origin Unknown
- Category Precision Measuring Tool Kits
Details
Range per Revolution (In.) | X: 7.87 in / Z: 1.97 in |
Power Supply | 110-240V, 50-60 Hz |
Display | Digital |
Graduations | X :0.02 in, Z: 0.008 in |
Description
Contour Measuring Machine, X Axis 7.87", Resolution .02", Z Axis 1.97" Resolution .008"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- CS UNITEC TCT Hole Saw, 1-3/4" X 1" (1-1-156)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- PERFORMANCE TOOL Magnetic Pickup Tool, W9100 (W9100)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- INSIZE Measuring Tool Kit, (4) pcs. (5042-E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- Insize Precision Measuring Tool Kits