Shop All Microscope Accessories
Insize
Connector
Mfr # ISM-DCA-CON
Zoro # G7127957
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Microscopes, Size 0.91 in dia/1.20 in dia
- Accessory Type Connector
- Compatible Product Type Microscopes
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-DCA-CON
- Zoro # G7127957
- Country of Origin China
- Category Microscope Accessories
Details
Item | Connector |
For Use With | Microscopes, Size 0.91 in dia/1.20 in dia |
Accessory Type | Connector |
Compatible Product Type | Microscopes |
Product Type | Connector |
Description
Connector, For Use With Microscopes, Size 0.91 in dia/1.20 in dia, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- Insize Microscopes