Shop All Indicator Holders, Bases, and Stands
Insize
Connecting Block of Base Plate, 3.15" L
Mfr # ISY-500-6
Zoro # G505968338
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-500
- Overall Length 3.15 in
- Product Type Connecting Block of Base Plate
- Overall Height 0.39 in
- Overall Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-500-6
- Zoro # G505968338
- UPC # 6940561975031
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length | 3.15 in |
Overall Height | 0.39 in |
Overall Width | 1.97 in |
Overall Dimensions | 3.15 in x 1.97 in x 0.39 in |
Details
Item | Connecting Block of Base Plate |
For Use With | ISY-500 |
Product Type | Connecting Block of Base Plate |
Number of Pieces | 1 |
Compatible Fixturing Set Manufacturer Number | ISY-500 |
Accessory Type | Blocks, Plates & Columns |
Component Application | Blocks, Plates & Columns |
Description
Connecting Block of Base Plate, Compatible Fixturing Set Manufacturer Number ISY-500, Number of Pieces 1, Overall Height 0.39 in, Overall Length 3.15 in, Overall Width 1.97 in, Product Type Connecting Block of Base Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- DRILL AMERICA 31/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X31/64)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- Insize Indicator Holders, Bases, and Stands