Shop All Precision Measuring Accessories
Insize
Conical Point
Mfr # 6282-0702
Zoro # G2548913
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Shape Curved
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6282-0702
- Zoro # G2548913
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Tip Length | 0.281 in |
Contact Point Tip Diameter | 0.205 in |
Stem Dia. | 0.205 in |
Contact Point Thread Size | #4-48UNF |
Stem Thread Size | #4-48 UNF |
Overall Length | 0.281 in |
Details
Item | Cone Contact Point |
Type | Indicator |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Curved |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Case |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Contact Point Material | Steel |
Description
Cone Contact Point, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48UNF, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.281 in, Stem Dia. 0.205 in, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE H Scriber (6990-300A)
- INSIZE Flat Point (6282-1207)
- INSIZE Ball Point (6282-0102)
- INSIZE Gage Block Holder (6883-4)
- SPRINGFIELD MARINE Springfield Marine 3000.9638 9 x 7 in. Taperlock Deck Base (3000.9638)
- Insize Set Up & Alignment Tools