Shop All Indicator Holders, Bases, and Stands
Insize
Concentricity Gage
Mfr # 4789-3E
Zoro # G5126196
product price: $1,811.99
/ea
Free Shipping & Returns
$1,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 9.84 in W x 3.07 in D
- Rod Dia. (In.) 0.039 in to 0.984 in
- Includes Dial Test Indicator
- Step Type None
- Screw Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4789-3E
- Zoro # G5126196
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 9.84 in W x 3.07 in D |
Rod Dia. (In.) | 0.039 in to 0.984 in |
Base Thread Size | M8 x 1.25 |
Centering Arm Shank Size | 3/8 in dia |
Base Length | 3 5/64 in |
Working Length of Post/Lower Arm | None |
Base Width | 3 5/64 in |
Base Height | 9 21/25 in |
Base Size | 3 5/64 in L x 3 5/64 in W x 9 27/32 in H |
Details
Item | Concentricity Gauge |
Includes | Dial Test Indicator |
Step Type | None |
Screw Type | Knob |
Arm Type | Articulating Arm |
Base Type | Magnetic |
Compatible Indicator Mounts | 3/8 in, Dovetail |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Description
The InSize 4789-3E Concentricity Gage is a quality tool for getting accurate measurements. It features a magnetic base and an articulating arm, which makes it easy to maneuver into the right position. The InSize 4789-3E Concentricity Gage has a fine adjustment top that provides smooth operation in both coarse and fine adjustments. This compact tool has a total length of 9 27/32 in., with its base measuring 3 5/64 in. long by 3 5/64 in. wide by 9 27/32 in. high. The gage's rod diameter ranges from 0 to 0.984 inches, while its base thread size is M8 x 1.25mm, allowing it to be compatible with most indicator mounts on the market today. If you need a versatile yet reliable tool for getting accurate measurements, then the InSize 4789-3E Concentricity Gage is your answer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- HHIP 1/4" E-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1304)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- DRILL AMERICA 3/4"-14 HSS Plug Hand Tap (DWTST3/4-14P)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- IGAGING 3D Universal Mini Magnetic Base w/ Fine Adjustment & Case 34-U7MB , UMM-3D (UMM-3D)
- Insize Precision Measuring Tools